Shop All Chemicals Starting with H
Spectrum
4-Hydroxymethylbiphenyl, 25g
Mfr # H0608-25G
Zoro # G8202588
Free Shipping & Returns
$85.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C13H12O
- Chemical Container Material Clear Glass
- Molecular Weight 184.24
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # H0608-25G
- Zoro # G8202588
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-Hydroxymethylbiphenyl |
Chemical Container Type | Bottle |
Chemical Formula | C13H12O |
Chemical Container Material | Clear Glass |
Molecular Weight | 184.24 |
Shelf Life | 24 mo |
CAS Number | 3597-91-9 |
Chemical Grade | Reagent |
Description
4-Hydroxymethylbiphenyl, CAS Number 3597-91-9, Molecular Weight 184.24, Chemical Formula C13H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX SCILOGEX 1000-5000ul MicroPette Tips, Clear Color, Non-Sterile, Bulk 100/PK (17400025)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Spectrum Chemicals Starting with H