Shop All Chemicals Starting with E
Spectrum
4-Ethoxybenzoyl Chloride, 5g
Mfr # E0700-5G
Zoro # G8017499
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 184.62
- Shipping Restrictions UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
- Chemical Formula C9H9ClO2
- CAS Number 16331-46-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0700-5G
- Zoro # G8017499
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | 4-Ethoxybenzoyl Chloride |
Shelf Life | 24 mo |
Molecular Weight | 184.62 |
Shipping Restrictions | UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II |
Chemical Formula | C9H9ClO2 |
CAS Number | 16331-46-7 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
4-Ethoxybenzoyl Chloride, CAS Number 16331-46-7, Molecular Weight 184.62, Chemical Formula C9H9ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Spectrum Chemicals Starting with E