Shop All Chemicals Starting with E
Spectrum
4, 6-O-Ethylidene-Alpha-D-Glucopyranose
Mfr # E0402-1G
Zoro # G7960869
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H14O6
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Molecular Weight 206.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # E0402-1G
- Zoro # G7960869
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 g |
Details
Item | 4,6-O-Ethylidene-Alpha-D-Glucopyranose |
Chemical Formula | C8H14O6 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | 206.19 |
CAS Number | 13224-99-2 |
Chemical Grade | Reagent |
Description
4,6-O-Ethylidene-Alpha-D-Glucopyranose, CAS Number 13224-99-2, Molecular Weight 206.19, Chemical Formula C8H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Spectrum Chemicals Starting with E