Shop All Chemicals Starting with H
Spectrum
3-Hydroxyphenylacetic Acid, 5g
Mfr # H0356-5G
Zoro # G8224601
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H8O3
- CAS Number 621-37-4
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # H0356-5G
- Zoro # G8224601
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 3-Hydroxyphenylacetic Acid |
Chemical Formula | C8H8O3 |
CAS Number | 621-37-4 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 152.15 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
3-Hydroxyphenylacetic Acid, CAS Number 621-37-4, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- RPI Proteinase K, 50 MG (P50220-0.05)
- PYREX 6 in. Round Glass Dish with Lid Blue/Clear (6017398)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H