Shop All Chemicals Starting with D
Spectrum
3, 5-Dimethoxybenzaldehyde, 5g
Mfr # D1164-5G
Zoro # G8083000
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 166.18
- Chemical Container Size 5 g
- Chemical Container Type Bottle
- CAS Number 7311-34-4
- Chemical Formula C9H10O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1164-5G
- Zoro # G8083000
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | 3,5-Dimethoxybenzaldehyde |
Molecular Weight | 166.18 |
Chemical Container Type | Bottle |
CAS Number | 7311-34-4 |
Chemical Formula | C9H10O3 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
3,5-Dimethoxybenzaldehyde, CAS Number 7311-34-4, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Spectrum Chemicals Starting with D