Shop All Chemicals Starting with D
Spectrum
3, 5-Dichlorobenzoyl Chloride, 25g
Mfr # D1404-25G
Zoro # G8062247
product price: $34.99
/ea
$34.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 209.45
- Chemical Formula C7H3Cl3O
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1404-25G
- Zoro # G8062247
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3,5-Dichlorobenzoyl Chloride |
Molecular Weight | 209.45 |
Chemical Formula | C7H3Cl3O |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1759, Corrosive Solid, N.O.S., 8, Pg II |
CAS Number | 2905-62-6 |
Chemical Grade | Reagent |
Description
3,5-Dichlorobenzoyl Chloride, CAS Number 2905-62-6, Molecular Weight 209.45, Chemical Formula C7H3Cl3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- Spectrum Chemicals Starting with D