Shop All Chemicals Starting with D
Spectrum
3, 4-Dihydroxybenzyl Alcohol, 1g
Mfr # D2620-1G
Zoro # G7932990
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 3897-89-0
- Molecular Weight 140.14
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2620-1G
- Zoro # G7932990
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | 3,4-Dihydroxybenzyl Alcohol |
Shelf Life | 24 mo |
CAS Number | 3897-89-0 |
Molecular Weight | 140.14 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | C7H8O3 |
Description
3,4-Dihydroxybenzyl Alcohol, CAS Number 3897-89-0, Molecular Weight 140.14, Chemical Formula C7H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Spectrum Chemicals Starting with D