Shop All Chemicals Starting with D
Spectrum
3, 4-Dihydro-2-Methoxy-2H-Pyran, 25mL
Mfr # D1554-25ML
Zoro # G8043432
product price: $29.99
/ea
$29.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula C6H10O2
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1554-25ML
- Zoro # G8043432
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 3,4-Dihydro-2-Methoxy-2H-Pyran |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C6H10O2 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1993, Flammable Liquid, n.o.s., 3, PG II |
CAS Number | 4454-05-1 |
Chemical Grade | Reagent |
Molecular Weight | 114.14 |
Description
3,4-Dihydro-2-Methoxy-2H-Pyran, CAS Number 4454-05-1, Molecular Weight 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- EXTECH Do Membrane Kit (DO603)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI 2, 4 D, 100 G (D43050-100.0)
- Spectrum Chemicals Starting with D