Shop All Chemicals Starting with H
Spectrum
2-Hydroxybenzophenone, 5g
Mfr # H0470-5G
Zoro # G8267557
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C13H10O2
- Molecular Weight 198.22
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0470-5G
- Zoro # G8267557
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-Hydroxybenzophenone |
Shelf Life | 24 mo |
Chemical Formula | C13H10O2 |
Molecular Weight | 198.22 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 117-99-7 |
Description
2-Hydroxybenzophenone, CAS Number 117-99-7, Molecular Weight 198.22, Chemical Formula C13H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- Spectrum Chemicals Starting with H