Shop All Chemicals Starting with H
Spectrum
2-Hydroxy-1-Naphthaldehyde, 25g
Mfr # H0275-25G
Zoro # G8197660
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 172.18
- Chemical Formula C11H8O2
- CAS Number 708-06-5
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0275-25G
- Zoro # G8197660
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Hydroxy-1-Naphthaldehyde |
Molecular Weight | 172.18 |
Chemical Formula | C11H8O2 |
CAS Number | 708-06-5 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
2-Hydroxy-1-Naphthaldehyde, CAS Number 708-06-5, Molecular Weight 172.18, Chemical Formula C11H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- GLAS-COL Stirring Mantle (100D TEM116)
- INSTOCK Gravity Sash Stop (GRSP01)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI Hematoxylin, 100g (H12000-100.0)
- Spectrum Chemicals Starting with H