Shop All Chemicals Starting with H
Spectrum
2-Hexanol, 500mL
Mfr # H0131-500ML
Zoro # G8204478
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H14O
- Shipping Restrictions UN2282, Hexanol, 3, PG III
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Molecular Weight 102.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0131-500ML
- Zoro # G8204478
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 2-Hexanol |
Chemical Formula | C6H14O |
Shipping Restrictions | UN2282, Hexanol, 3, PG III |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | 102.18 |
Chemical Grade | Reagent |
CAS Number | 626-93-7 |
Shelf Life | 24 mo |
Description
2-Hexanol, CAS Number 626-93-7, Molecular Weight 102.18, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2282, Hexanol, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- SYNTHWARE FILTRATION APPARATUS, 47mm STAINLESS STEEL, 40/35. (F10401LA)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Spectrum Chemicals Starting with H