Shop All Chemicals Starting with E
Spectrum
2-Ethylimidazole, 25g
Mfr # E0233-25G
Zoro # G8025759
product price: $41.35
/ea
$41.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 96.13
- Chemical Container Type Bottle
- Chemical Formula C5H8N2
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0233-25G
- Zoro # G8025759
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Ethylimidazole |
Chemical Grade | Reagent |
Molecular Weight | 96.13 |
Chemical Container Type | Bottle |
Chemical Formula | C5H8N2 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 1072-62-4 |
Description
2-Ethylimidazole, CAS Number 1072-62-4, Molecular Weight 96.13, Chemical Formula C5H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- COMMERCIAL PH Test Strips, PK50 (81403)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- Spectrum Chemicals Starting with E