Shop All Chemicals Starting with E
Spectrum
2-Ethylhexylamine, 25mL
Mfr # E0126-25ML
Zoro # G7989042
product price: $21.69
/ea
$21.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula C8H19N
- Shelf Life 24 mo
- Shipping Restrictions UN2276, 2-Ethylhexylamine, 3, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0126-25ML
- Zoro # G7989042
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 2-Ethylhexylamine |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C8H19N |
Shelf Life | 24 mo |
Shipping Restrictions | UN2276, 2-Ethylhexylamine, 3, PG III |
Molecular Weight | 129.25 |
CAS Number | 104-75-6 |
Chemical Grade | Reagent |
Description
2-Ethylhexylamine, CAS Number 104-75-6, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2276, 2-Ethylhexylamine, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- Spectrum Chemicals Starting with E