Shop All Chemicals Starting with E
Spectrum
2-Ethyl-1-Butene, 500mL
Mfr # E0067-500ML
Zoro # G8076420
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C6H12
- Chemical Container Size 500 mL
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0067-500ML
- Zoro # G8076420
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 2-Ethyl-1-Butene |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H12 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 760-21-4 |
Molecular Weight | 84.16 |
Shelf Life | 24 mo |
Shipping Restrictions | UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II |
Description
2-Ethyl-1-Butene, CAS Number 760-21-4, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- LOVIBOND Tablets, Reagents (511080BT)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E