Shop All Chemicals Starting with B
Spectrum
2-Butoxyethanol, 1L
Mfr # B1177-1LTGL52
Zoro # G7921991
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 118.18
- Chemical Container Size 1 L
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1177-1LTGL52
- Zoro # G7921991
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Item | 2-Butoxyethanol |
Molecular Weight | 118.18 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
CAS Number | 111-76-2 |
Chemical Formula | C6H14O2 |
Shipping Restrictions | UN2810, Toxic liquid, organic, n.o.s. (ethylene glycol monobutyl ether), 6.1, PG III |
Description
2-Butoxyethanol, CAS Number 111-76-2, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (ethylene glycol monobutyl ether), 6.1, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Spectrum Chemicals Starting with B