Shop All Chemicals Starting with D
Spectrum
2, 6-Dimethylpyrazine, 5g
Mfr # D1527-5G
Zoro # G8045383
product price: $27.89
/ea
$27.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 108.14
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Size 5 g
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1527-5G
- Zoro # G8045383
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2,6-Dimethylpyrazine |
Molecular Weight | 108.14 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 108-50-9 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H8N2 |
Shipping Restrictions | UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II |
Description
2,6-Dimethylpyrazine, CAS Number 108-50-9, Molecular Weight 108.14, Chemical Formula C6H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Spectrum Chemicals Starting with D