Shop All Chemicals Starting with D
Spectrum
2, 5-Diformylfuran, 1g
Mfr # D2408-1G
Zoro # G7926508
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 124.1
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 823-82-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2408-1G
- Zoro # G7926508
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | 2,5-Diformylfuran |
Molecular Weight | 124.1 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 823-82-5 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H4O3 |
Description
2,5-Diformylfuran, CAS Number 823-82-5, Molecular Weight 124.1, Chemical Formula C6H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- RPI Chloramphenicol, 25g (C61000-25.0)
- MOERMAN Aquafill Kit (23884)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Spectrum Chemicals Starting with D