Shop All Reagents and Refills
Spectrum
2-(2-Ethoxyethoxy)ethanol, Reagent, 4L
Mfr # E1022-4LTGL55
Zoro # G7938353
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 134.18
- Chemical Formula C6H14O3
- Chemical Container Type Bottle
- CAS Number 111-90-0
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1022-4LTGL55
- Zoro # G7938353
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | 2-(2-Ethoxyethoxy)ethanol |
Molecular Weight | 134.18 |
Chemical Formula | C6H14O3 |
Chemical Container Type | Bottle |
CAS Number | 111-90-0 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Description
2-(2-Ethoxyethoxy)ethanol, CAS Number 111-90-0, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Acetonitrile, Reagent, ACS, 1L (A1030-1LTGL52)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- Spectrum Reagents and Refills