Shop All Chemicals Starting with D
Spectrum
1, 3-Dimethyl-2-imidazolidinone, 500mL
Mfr # D2764-500ML51
Zoro # G7952703
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 114.15
- Chemical Formula C5H10N2O
- Chemical Container Size 500 mL
- Shelf Life 24 mo
- Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2764-500ML51
- Zoro # G7952703
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 1,3-Dimethyl-2-Imidazolidinone |
Molecular Weight | F.W. 114.15 |
Chemical Formula | C5H10N2O |
Shelf Life | 24 mo |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 80-73-9 |
Description
1,3-Dimethyl-2-imidazolidinone, CAS Number 80-73-9, Molecular Weight F.W. 114.15, Chemical Formula C5H10N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, Pressure Seal (006679)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- Spectrum Chemicals Starting with D