Shop All Chemicals Starting with D
Spectrum
1, 3-Dimethyl-2-imidazolidinone, 100mL
Mfr # D2764-100ML49
Zoro # G8057581
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III
- Molecular Weight F.W. 114.15
- Chemical Container Size 100 mL
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2764-100ML49
- Zoro # G8057581
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 mL |
Details
Item | 1,3-Dimethyl-2-Imidazolidinone |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III |
Molecular Weight | F.W. 114.15 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C5H10N2O |
CAS Number | 80-73-9 |
Chemical Container Type | Bottle |
Description
1,3-Dimethyl-2-imidazolidinone, CAS Number 80-73-9, Molecular Weight F.W. 114.15, Chemical Formula C5H10N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (1,3-dimethyl-2-imidazolidinone), 6.1, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- INSIZE Digital Refractometer (ISQ-DRM31)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Spectrum Chemicals Starting with D