Shop All UV Leak Detection
Spectroline
Leak Detection Kit
Mfr # OPK-50EZ/E
Zoro # G1083214
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Intensity Blue LED
- Powered By 3 AA Batteries
- Typical Application Small and Medium Refrigeration Systems, Residential
- Includes No. 5LA42 OPTIMAX Jr.(TM) Battery-Powered LED Flashlight, Dye Injector, (2) 5LA38 Dye Cartridges, Fluorescence-Enhancing Glasses, 8 Oz. Bottle of Dye Cleaner, Carrying Case, Batteries, and Instructions
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # OPK-50EZ/E
- Zoro # G1083214
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Refrigerant Leak Detection Kit |
Type | High Intensity Blue LED |
Powered By | 3 AA Batteries |
Typical Application | Small and Medium Refrigeration Systems, Residential |
Includes | No. 5LA42 OPTIMAX Jr.(TM) Battery-Powered LED Flashlight, Dye Injector, (2) 5LA38 Dye Cartridges, Fluorescence-Enhancing Glasses, 8 Oz. Bottle of Dye Cleaner, Carrying Case, Batteries, and Instructions |
Dye Included | Universal |
Description
Refrigerant Leak Detection Kit, High Intensity Blue LED, Powered By 3 AA Batteries, Typical Application Small and Medium Refrigeration Systems, Residential, Includes No. 5LA42 OPTIMAX Jr.(TM) Battery-Powered LED Flashlight, Dye Injector, (2) 5LA38 Dye Cartridges, Fluorescence-Enhancing Glasses, 8 Oz. Bottle of Dye Cleaner, Carrying Case, Batteries, and Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 4000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA7)
- DWYER INSTRUMENTS Pressure Gauge, 0.5 In to 0 to 0.5 In H2O (A3301)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLEZE)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-BEZ5E-4CS)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZ100E-CS)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-1G)
- QWIKPRODUCTS QwikDetector Furnace leak detector (QT4500)
- Spectroline UV Leak Detection