Shop All Mini and Specialty Flashlights
This Product is Discontinued
Spectroline
Industrial Penlight, LED, Black (Discontinued)
Mfr # OLX-400
Zoro # G8602072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type UV
- Flashlight Grouping Type Inspection Flashlight
- Number of Batteries 1
- Lumens Range Greater Than 750
- Lumens 6100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # OLX-400
- Zoro # G8602072
- Country of Origin Unknown
- Category Mini and Specialty Flashlights
Dimensions
Length | 6.0 in |
Details
Lamp Type | UV |
Flashlight Grouping Type | Inspection Flashlight |
Number of Batteries | 1 |
Lumens Range | Greater Than 750 |
Lumens | 6100 |
Rechargeable | Yes |
Body Color | Black |
Flashlight Battery Type | Lithium-Ion |
Flashlight Grade | Industrial |
Includes | AC and DC Cordsets, Charging Cradle, Fluorescence-Enhancing Glasses, Lamp, Lanyard |
Lamp Life | 100,000 hr |
Battery Burn Time | 4 hr |
Flashlight Body Material | Aluminum |
Switch Type | Push button |
Batteries Included | Yes |
Run Time on High Setting | 4 hr |
Special Light Output Mode | No Special Light Output |
Lighting Technology | UV |
Item | Penlight |
Maximum Lumens Output | 6,100 |
Light Output Modes | High |
Lens Material | Glass |
Description
Penlight, Flashlight Grade Industrial, Lighting Technology UV, Number of Batteries 1, Flashlight Battery Type Lithium-Ion, Length 6.0 in, Lumens Range Greater Than 750, Maximum Lumens Output 6,100, 6100 Lumens, Run Time on High Setting 4 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 4 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.