Shop All Mini and Specialty Flashlights
This Product is Discontinued
Spectroline
Industrial Inspection Light, LED, Black (Discontinued)
Mfr # OPX-400CS
Zoro # G8602063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type UV
- Flashlight Battery Size AAA
- Flashlight Grouping Type Inspection Flashlight
- Number of Batteries 3
- Lumens Range Greater Than 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectroline
- MFR # OPX-400CS
- Zoro # G8602063
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.5 in |
Details
Lamp Type | UV |
Flashlight Grouping Type | Inspection Flashlight |
Number of Batteries | 3 |
Lumens Range | Greater Than 750 |
Lumens | 6100 |
Body Color | Black |
Flashlight Battery Type | Alkaline |
Flashlight Grade | Industrial |
Item | Inspection Flashlight |
Lamp Life | 100,000 hr |
Includes | Belt Holster, Fluorescence-Enhancing Glasses, Lamp, Lanyard |
Switch Type | Push button |
Run Time on High Setting | 5 hr |
Battery Burn Time | 5 hr |
Batteries Included | Yes |
Maximum Lumens Output | 6,100 |
Special Light Output Mode | No Special Light Output |
Lighting Technology | UV |
Lens Material | Glass |
Flashlight Body Material | Aluminum |
Light Output Modes | High |
Description
Inspection Flashlight, Flashlight Grade Industrial, Lighting Technology UV, Number of Batteries 3, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.5 in, Lumens Range Greater Than 750, Maximum Lumens Output 6,100, 6100 Lumens, Run Time on High Setting 5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 5 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.