Shop All Handheld Flashlights
Spectroline
Fluorescent Leak Detection Lamp, LED
Mfr # SPI-LTP
Zoro # G506451846
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type UV Leak Detector Kit
- Typical Application Industrial Fluid Systems
- Manufacturers Warranty Length 24 mo
- Powered By (3) C Batteries
- Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # SPI-LTP
- Zoro # G506451846
- UPC # 672052591784
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Manufacturers Warranty Length | 24 mo |
Details
Product Type | UV Leak Detector Kit |
Typical Application | Industrial Fluid Systems |
Powered By | (3) C Batteries |
Type | LED |
Item | Fluorescent Leak Detection Lamp |
Includes | (3) C Batteries, UV Absorbing Glasses |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- SATCO Bulb, CFL, 26W, T3, GU24 Base, Spirals CFL (S8207)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- LEDLENSER P5R Rechargeable Flashlight - 420 & 20 Lumens (880116)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- AMERICAN RED CROSS Motor Sensor, Emergency Flashlight (ARCBB202C-SNG)
- Spectroline Handheld Flashlights