Shop All UV Leak Detection
Spectroline
Fluorescent Leak Detection Dye
Mfr # SPE-GS1E-CS
Zoro # G7947047
original price:
$16.25
19% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Application AC & R Systems up to 450 psi
- Dye Type Universal/POE
- Amount of Refrigerant Up to 4.9 lbs
- Amount of Oil in System Up to 1.6 qt
- Type of Compressor Oil Alkyl Benzene, Mineral Oil, Polyol Ester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # SPE-GS1E-CS
- Zoro # G7947047
- UPC # 00672057915394
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Capsule Size | 0.5 oz |
Details
Item | Fluorescent Leak Detection Dye |
Typical Application | AC & R Systems up to 450 psi |
Dye Type | Universal/POE |
Amount of Refrigerant | Up to 4.9 lbs |
Amount of Oil in System | Up to 1.6 qt |
Type of Compressor Oil | Alkyl Benzene, Mineral Oil, Polyol Ester |
Capsule Type | Single Use |
Accessory Type | Fluorescent Leak Detection Dye |
Description
Fluorescent Leak Detection Dye, Amount of Oil in System Up to 1.6 qt, Amount of Refrigerant Up to 4.9 lbs, Universal/POE Dye Type, Typical Application AC & R Systems up to 450 psi, Type of Compressor Oil Alkyl Benzene, Mineral Oil, Polyol Ester, Capsule Size 0.5 oz, Capsule Type Single Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- J.W. WINCO GN743-32-M42X1.5-A Oil Sight Glass (743-32-M42X1.5-A)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZDSK-CS)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-16)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLEZE)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- Spectroline UV Leak Detection