Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Fluorescent Leak Detection Dye (Discontinued)
Mfr # SPE-GS101E-CS
Zoro # G7943163
This Product is Discontinued
Key Features
- Capsule Size 0.03 oz
- Amount of Refrigerant Up to 2.9 lbs
- Capsule Type Single Use
- Dye Type Universal/POE
- Type of Compressor Oil Alkyl Benzene, Mineral Oil, Polyol Ester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # SPE-GS101E-CS
- Zoro # G7943163
- UPC # 00672051015397
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Capsule Size | 0.03 oz |
Details
Item | Fluorescent Leak Detection Dye |
Amount of Refrigerant | Up to 2.9 lbs |
Capsule Type | Single Use |
Dye Type | Universal/POE |
Type of Compressor Oil | Alkyl Benzene, Mineral Oil, Polyol Ester |
Amount of Oil in System | Up to 15 oz |
Accessory Type | Fluorescent Leak Detection Dye |
Description
Fluorescent Leak Detection Dye, Amount of Oil in System Up to 15 oz, Amount of Refrigerant Up to 2.9 lbs, Universal/POE Dye Type, Type of Compressor Oil Alkyl Benzene, Mineral Oil, Polyol Ester, Capsule Size 0.03 oz, Capsule Type Single Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.