Shop All UV Leak Detection
Spectroline
Fluorescent Leak Detection Dye
Mfr # SPE-EZ5E-CS
Zoro # G7944658
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Application AC & R Systems up to 450 psi
- Capsule Size 0.5 oz
- Amount of Refrigerant Up to 25 lbs
- Dye Type Universal/POE
- Capsule Type Multiuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # SPE-EZ5E-CS
- Zoro # G7944658
- UPC # 00672055655391
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Capsule Size | 0.5 oz |
Details
Item | Fluorescent Leak Detection Dye |
Typical Application | AC & R Systems up to 450 psi |
Amount of Refrigerant | Up to 25 lbs |
Dye Type | Universal/POE |
Capsule Type | Multiuse |
Amount of Oil in System | Up to 2 gal |
Accessory Type | Fluorescent Leak Detection Dye |
Description
Fluorescent Leak Detection Dye, Amount of Oil in System Up to 2 gal, Amount of Refrigerant Up to 25 lbs, Universal/POE Dye Type, Typical Application AC & R Systems up to 450 psi, Capsule Size 0.5 oz, Capsule Type Multiuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12 Volt Heavy Duty Circuit Tester Tester-Circuit, W2981 (W2981)
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- BACHARACH Combustion Analyzer Kit (0024-8523)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- SPECTROLINE Fluorescent Leak Detection Lamp (SPE-HVL-CS)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-16)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS3E-CS)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- Spectroline UV Leak Detection