Shop All UV Leak Detection
Spectroline
Fluorescent Leak Detection Dye
Mfr # SPE-BEZ5E-4CS
Zoro # G7946627
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Application AC & R Systems up to 450 psi
- Capsule Type Multiuse
- Dye Type Universal/POE
- Amount of Refrigerant Up to 400 lbs
- Amount of Oil in System Up to 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # SPE-BEZ5E-4CS
- Zoro # G7946627
- UPC # 00672056554396
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Capsule Size | 4 oz |
Details
Item | Fluorescent Leak Detection Dye |
Typical Application | AC & R Systems up to 450 psi |
Capsule Type | Multiuse |
Dye Type | Universal/POE |
Amount of Refrigerant | Up to 400 lbs |
Amount of Oil in System | Up to 16 gal |
Description
Fluorescent Leak Detection Dye, Amount of Oil in System Up to 16 gal, Amount of Refrigerant Up to 400 lbs, Universal/POE Dye Type, Typical Application AC & R Systems up to 450 psi, Capsule Size 4 oz, Capsule Type Multiuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (42070713-MAXHAND)
- ASSOCIATED EQUIPMENT 0-100 AMPS AMP METER (AE605204)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI1B10L)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- SPECTROLINE Fluorescent Dye Cleaner (128484)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- Spectroline UV Leak Detection