Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Dye Leak Detector, Universal/POE (Discontinued)
Mfr # GS-1/ECS
Zoro # G4294701
This Product is Discontinued
Key Features
- Typical Application AC & R Systems From 1To 2 Tons
- Manufacturers Warranty Length 30 day
- Capsule Size 0.52 oz
- Dye Type Universal/POE
- Type of Compressor Oil Alkyl Benzene., Mineral Oil, POE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # GS-1/ECS
- Zoro # G4294701
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 30 day |
Capsule Size | 0.52 oz |
Details
Item | Dye Capsule Leak Detector |
Typical Application | AC & R Systems From 1To 2 Tons |
Dye Type | Universal/POE |
Type of Compressor Oil | Alkyl Benzene., Mineral Oil, POE |
Capsule Type | Plastic |
Amount of Refrigerant | Up to 4.9 Lbs. |
Amount of Oil in System | Up to 1.6 Qts. |
Accessory Type | Dye Capsule Leak Detector |
Description
Dye Capsule Leak Detector, Amount of Oil in System Up to 1.6 qts., Amount of Refrigerant Up to 4.9 Lbs., Universal/POE Dye Type, Typical Application AC & R Systems From 1To 2 Tons, Type of Compressor Oil Alkyl Benzene., Mineral Oil, POE, Capsule Size 0.52 oz, Capsule Type Plastic, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.