Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Dye Leak Detector, Universal/POE (Discontinued)
Mfr # GS-101/ECS
Zoro # G4294692
This Product is Discontinued
Key Features
- Typical Application AC & R Systems Up To 1 Ton
- Manufacturers Warranty Length 30 day
- Amount of Refrigerant Up to 2.9 lbs.
- Capsule Type Plastic
- Dye Type Universal/POE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectroline
- MFR # GS-101/ECS
- Zoro # G4294692
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 30 day |
Capsule Size | 0.03 oz |
Details
Item | Dye Capsule Leak Detector |
Typical Application | AC & R Systems Up To 1 Ton |
Amount of Refrigerant | Up to 2.9 lbs. |
Capsule Type | Plastic |
Dye Type | Universal/POE |
Amount of Oil in System | Up to 15 fl oz |
Type of Compressor Oil | Alkyl Benzene., Mineral Oil, POE |
Accessory Type | Dye Capsule Leak Detector |
Description
Dye Capsule Leak Detector, Amount of Oil in System Up to 15 fl oz, Amount of Refrigerant Up to 2.9 Lbs., Universal/POE Dye Type, Typical Application AC & R Systems Up To 1 Ton, Type of Compressor Oil Alkyl Benzene., Mineral Oil, POE, Capsule Size 0.03 oz, Capsule Type Plastic, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.