Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Dye Capsule Leak Detector, Universal, PK6 (Discontinued)
Mfr # EZ-4/ECS
Zoro # G0879234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Typical Application Small and Medium Size AC&R Systems
- Manufacturers Warranty Length 1 yr
- Dye Type Universal/POE
- Amount of Refrigerant Up to 25 lbs.
- Capsule Size 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # EZ-4/ECS
- Zoro # G0879234
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 1 yr |
Capsule Size | 0.5 oz |
Details
Item | Dye Capsule Leak Detector Cartridge |
Typical Application | Small and Medium Size AC&R Systems |
Dye Type | Universal/POE |
Amount of Refrigerant | Up to 25 lbs. |
Type of Compressor Oil | Alkylbenzene, Mineral, POE |
Capsule Type | EZ-4/ECS, Multiuse |
Amount of Oil in System | Up to 2 gal |
Accessory Type | Dye Capsule Leak Detector Cartridge |
Description
Dye Capsule Leak Detector Cartridge, Amount of Oil in System Up to 2 gal, Amount of Refrigerant Up to 25 lbs., Universal/POE Dye Type, Typical Application Small and Medium Size AC&R Systems, Type of Compressor Oil Alkylbenzene, Mineral, POE, Capsule Size 0.5 oz, Capsule Type EZ-4/ECS, Multiuse, Manufacturers Warranty Length 1 yr, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.