Shop All AC & Refrigeration Accessories
Spectroline
Acid Scavenger Treatment, Liquid, 0.5 oz.
Mfr # AB-5CS
Zoro # G4294735
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz
- Form Liquid
- Application Treatment Of Acid In Residential A/C Systems
- Color Amber, Clear Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # AB-5CS
- Zoro # G4294735
- UPC # 672052250780
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 0.5 oz |
Details
Form | Liquid |
Application | Treatment Of Acid In Residential A/C Systems |
Color | Amber, Clear Yellow |
Item | Acid Scavenger Treatment |
Description
Acid Scavenger Treatment, Liquid, Size 0.5 oz, Color Amber, Clear Yellow, Application Treatment Of Acid In Residential A/C Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit White (BKT2BW)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- 3M CUNO Replacement Cartridge Bev160 .2Micron (56134-03)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- SPECTROLINE A/C Leak Sealer Kit, Up to 4 tons (CS-100CS)
- YELLOW JACKET Vacuum Gauge, Digital, 1/4" Female (69020)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- NU-CALGON Propylene Glycol, Blue, 5 gal. (4188-05)
- Spectroline AC & Refrigeration Accessories