Shop All AC & Refrigeration Accessories
Spectroline
Acid Scavenger Treatment, (2) 0.52 oz.
Mfr # AB-100CS
Zoro # G4294726
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (2) 0.52 oz Cartridges
- Form Liquid
- Application Treatment Of Acid In Residential A/C Systems
- Color Amber, Clear Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectroline
- MFR # AB-100CS
- Zoro # G4294726
- UPC # 672052250797
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | (2) 0.52 oz Cartridges |
Details
Form | Liquid |
Application | Treatment Of Acid In Residential A/C Systems |
Color | Amber, Clear Yellow |
Item | Acid Scavenger Treatment |
Description
Acid Scavenger Treatment, Liquid, Size (2) 0.52 oz Cartridges, Color Amber, Clear Yellow, Application Treatment Of Acid In Residential A/C Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 12X27X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 12 X 27 X 075 MADE IN THE USA FILTE (WY-0GS4-1)
- EATON CUTLER-HAMMER Push Button (86-5359-4)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- SPECTROLINE A/C Leak Sealer Kit, Up to 4 tons (CS-100CS)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- GC VALVES Vlv Repair Kitrepair Kit + Plunger/Tube (KS211AF02C5CG4)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- Spectroline AC & Refrigeration Accessories