Shop All Lawn Weed Killers
Spectracide
Weed Killer, 1 gal, Ready-to-Use
Mfr # HG-96587
Zoro # G8347544
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Type Ready-to-Use
- For Use On Crabgrass, Weeds
- Contains 0.015% Sulfentrazone, 0.029% Dicamba, Dimethylamine Salt, 0.121% Quinclorac, 0.253% 2,4-D, Dimethylamine Salt
- Application Method Trigger Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # HG-96587
- Zoro # G8347544
- UPC # 071121965875
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Weed Killer |
Type | Ready-to-Use |
For Use On | Crabgrass, Weeds |
Contains | 0.015% Sulfentrazone, 0.029% Dicamba, Dimethylamine Salt, 0.121% Quinclorac, 0.253% 2,4-D, Dimethylamine Salt |
Application Method | Trigger Sprayer |
Includes | Hand Sprayer |
Product Type | Weed Killer |
Product Form | Liquid |
Standards | EPA Registered |
Maximum Coverage Area | 5,000 sq ft |
Usability | Ready-to-Use |
Description
Weed Killer, For Use On Crabgrass, Weeds, Container Size 1 gal, Usability Ready-to-Use, Application Method Trigger Sprayer, Minimum Coverage Area Not Applicable, Maximum Coverage Area 5,000 sq ft, Contains 0.015 Percent Sulfentrazone, 0.029 Percent Dicamba, Dimethylamine Salt, 0.121 Percent Quinclorac, 0.253 Percent 2,4-D, Dimethylamine Salt, Product Form Liquid, Product Type Weed Killer, Includes Hand Sprayer, Standards EPA Registered, Type Ready-to-Use
Restrictions
- This item has been restricted from sale in the following states: CA, HI, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 1 gal. Farm and Landscape Sprayer, 48" Hose Length (430-1G)
- MTD Gasket-Rocker Cove (KM-11061-1285)
- TEKNOR APEX COMMERCL HOSE 5/8 in. X50' (8844-50)
- MTD Asm Flex Shaft & (791-181852)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- SPECTRACIDE Weedstop Conc 32Oz (HG-96540)
- SPECTRACIDE Immunox Fungicide 16Oz (51000)
- SPECTRACIDE Weed Killer w/Crabgrass Killer, 40oz (HG-96624)
- SPECTRACIDE Weed Stop Weed Killer RTU Liquid 32 oz (HG-96542)
- SPECTRACIDE Weed and Grass Killer RTU Liquid 64 oz (HG-97048)
- LILLY MILLER Moss Out Moss Control Granules 20 lb (100508946)
- Spectracide Landscaping Materials