Shop All Lawn Weed Killers
Spectracide
Weed and Grass Killer
Mfr # HG-97188
Zoro # G510934489
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Tank Sprayer
- For Use On Grass, Weeds
- Type Concentrate
- Contains 0.120% Dicamba, Dimethylamine Salt, 0.359% Diquat Dibromide, 0.593% Imazapyr, Isopropylamine Salt
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # HG-97188
- Zoro # G510934489
- UPC # 071121971883
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Container Size | 0.25 gal |
Details
Item | Weed Killer |
Application Method | Tank Sprayer |
For Use On | Grass, Weeds |
Type | Concentrate |
Contains | 0.120% Dicamba, Dimethylamine Salt, 0.359% Diquat Dibromide, 0.593% Imazapyr, Isopropylamine Salt |
Product Form | Liquid |
Usability | Concentrate |
Maximum Coverage Area | 500 sq ft |
Product Type | Weed Killer |
Minimum Coverage Area | 500 sq ft |
Description
Weed Killer, For Use On Grass, Weeds, Container Size 0.25 gal, Usability Concentrate, Application Method Tank Sprayer, Minimum Coverage Area 500 sq ft, Maximum Coverage Area 500 sq ft, Contains 0.120 Percent Dicamba, Dimethylamine Salt, 0.359 Percent Diquat Dibromide, 0.593 Percent Imazapyr, Isopropylamine Salt, Product Form Liquid, Product Type Weed Killer, Type Concentrate
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One - Air Cleaner (90) (34783)
- SWISHER Cable-Operator Presence, Briggs (2034B)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-68-X)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0650230 40 lbs Songbird Deluxe No Corn Wild Bird Feed Orange Bag; Orange (650230)
- SPECTRACIDE Weedstop For Lawns 1Gal (HG-95833)
- SPECTRACIDE Weed Stop Weed Killer Concentrate 32 oz (HG-96541)
- SPECTRACIDE Weed Killer, 1 gal, Ready-to-Use (HG-96587)
- SPECTRACIDE Weed Killer w/Crabgrass Killer, 40oz (HG-96624)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- SPECTRACIDE Weed&Grass Killr 1Gal (HG-96017)
- BAYER BioAdvanced Brush Killer RTU Liquid 1 gal (704655A)
- Spectracide Lawn Weed Killers