Shop All Lawn Weed Killers
Spectracide
Weed and Grass Killer
Mfr # HG-97186
Zoro # G210934505
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains 0.030% Dicamba, Dimethylamine Salt, 0.090% Diquat Dibromide, 0.148% Imazapyr, Isopropylamine Salt
- Application Method Trigger Sprayer
- For Use On Grass, Weeds
- Container Size 1 gal
- Minimum Coverage Area 500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # HG-97186
- Zoro # G210934505
- UPC # 071121971869
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Container Size | 1 gal |
Details
Item | Weed Killer |
Contains | 0.030% Dicamba, Dimethylamine Salt, 0.090% Diquat Dibromide, 0.148% Imazapyr, Isopropylamine Salt |
Application Method | Trigger Sprayer |
For Use On | Grass, Weeds |
Minimum Coverage Area | 500 sq ft |
Maximum Coverage Area | 500 sq ft |
Product Type | Weed Killer |
Usability | Ready-to-Use |
Product Form | Liquid |
Description
Weed Killer, For Use On Grass, Weeds, Container Size 1 gal, Usability Ready-to-Use, Application Method Trigger Sprayer, Minimum Coverage Area 500 sq ft, Maximum Coverage Area 500 sq ft, Contains 0.030 Percent Dicamba, Dimethylamine Salt, 0.090 Percent Diquat Dibromide, 0.148 Percent Imazapyr, Isopropylamine Salt, Product Form Liquid, Product Type Weed Killer
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTEN2 Concrete Mounting Kit For Stadium Bike Rack - Pack of 6 (269371)
- DEVILBISS AUTOMOTIVE REFINISHING $Starting Line 3-Gun Kit (DV802789)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- TEEJET Tip Strainer w/50 Mesh SS Screen, PK4 (PK-8079-PP-50)
- SPECTRACIDE Weedstop Conc 32Oz (HG-96540)
- SPECTRACIDE Grass and Weed Killer, 1.33 gal. (HG-96370)
- SPECTRACIDE Weed and Grass Killer (HG-97188)
- SPECTRACIDE Weed Stop 32 Oz. Ready To Spray Crabgrass & Weed Killer (HG-95703)
- SPECTRACIDE Weed&Grass Klr 32Oz Rtu (HG-96428)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- PREEN Weed Control and Preventer, 1375 lb (24-64095)
- Spectracide Lawn Weed Killers