Shop All Lawn Weed Killers
Spectracide
Weed and Grass Killer
Mfr # HG-96620
Zoro # G810934516
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate
- Application Method Tank Sprayer
- For Use On Grass, Weeds
- Contains 0.77% Dicamba, Dimethylamine Salt, 1.15% Fluazifop-p-butyl, 2.30% Diquat Dibromide
- Maximum Coverage Area 300 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # HG-96620
- Zoro # G810934516
- UPC # 071121966209
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Container Size | 1 gal |
Details
Item | Weed Killer |
Type | Concentrate |
Application Method | Tank Sprayer |
For Use On | Grass, Weeds |
Contains | 0.77% Dicamba, Dimethylamine Salt, 1.15% Fluazifop-p-butyl, 2.30% Diquat Dibromide |
Maximum Coverage Area | 300 sq ft |
Product Form | Liquid |
Usability | Concentrate |
Minimum Coverage Area | 5,485 sq ft |
Product Type | Weed Killer |
Description
Weed Killer, For Use On Grass, Weeds, Container Size 1 gal, Usability Concentrate, Application Method Tank Sprayer, Minimum Coverage Area 5,485 sq ft, Maximum Coverage Area 300 sq ft, Contains 0.77 Percent Dicamba, Dimethylamine Salt, 1.15 Percent Fluazifop-p-butyl, 2.30 Percent Diquat Dibromide, Product Form Liquid, Product Type Weed Killer, Type Concentrate
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NH, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL 4 in. Stove Pipe Cap - Black (TO881323)
- AMES 5T 10 Manure Fork (2812300)
- DB ELECTRICAL Fuel Injector for John Deere Tractor RE48786 SE501101 (1403-3705)
- MIRACLE-GRO Bond 36 in. H X 1/2 in. W X 0.5 in. D Brown Wood Garden Stakes (9300)
- SPECTRACIDE Weed Stop Weed Killer Concentrate 32 oz (HG-96541)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- SPECTRACIDE Weed and Grass Killer Concentrate 32 oz (HG-96804)
- SPECTRACIDE Weed and Grass Killer RTU Liquid 64 oz (HG-97048)
- SPECTRACIDE Weed&Grass Killr 1Gal (HG-96017)
- SPECTRACIDE Grass and Weed Killer, 32 oz., Concentrate (HG 96390)
- HARRIS Killer Weed/Grass Vinegar Rtu (VWEED-32)
- Spectracide Landscaping Materials