Shop All Insect Killers
Spectracide
Spectracide HG-96400 32 oz Liquid Insect Killer
Mfr # 7435290
Zoro # G404109085
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectracide
- MFR # 7435290
- Zoro # G404109085
- UPC # 71121964007
- Country of Origin China
- Category Insect Killers
Description
Features
- Product Type: Insect Killer
- Container Size: 32 oz.
- Indoor and Outdoor: Outdoor
- Active Ingredient: Gamma-Cyhalothrin
- Ready to Use: No
- For lawns and landscapes. Controls tough outdoor insects above and below ground. Works up to 3 months. Kills 26+ insects on contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- MAG 1 Mag 1 7002867 32 oz Chainsaw Bar & Chain Oil - Case of 6 (7002867)
- OREGON Oregon Mower Blade, 16-15/16" (92-160)
- LOCKEY USA Panic Shield Latch Protector for Exit Devices, Black (LPB)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- SPECTRACIDE 32 oz. Liquid Concentrate Spray Outdoor Only Insect Killer (HG-55829)
- SPECTRACIDE 16 Oz. Aerosol Spray Carpenter Bee & Yellow Jacket Killer (HG-53371)
- SPECTRACIDE Bag-A-Bug 1 Mg. Solid Outdoor Japanese Beetle Bait (HG-16905)
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- SPECTRACIDE Termite Kill Stake 15Ct (HG-96115)
- CORRYS Corry's Slug and Snail Killer 35 lb (100537446)
- Spectracide Insect Killers