Shop All Landscape Fabric & Fertilizers
Spectracide
Spectracide 53941 1 lbs. Triazicide Granules
Mfr # 592157
Zoro # G904146665
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectracide
- MFR # 592157
- Zoro # G904146665
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Description
Features
- Triazicide Granules, Completely Dissolves For More Killing Power.
- Kills In 24 Hours, Kills Grubs & Other Lawn Invading Insects.
- Use On Lawn & As A Barrier Treatment.
- Capacity - 1 lbs.
- Dimension - 3.13 x 3.13 x 8.88 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- AFTERMARKET 1R0711 Fuel Filter 1P2299 1R0740 1R0750 1R0749 4N5823 (RAPFF2911)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- CHAPIN Sprayr Extension 12"Poly (6-7748)
- DEWITT Professional Landscape Fabric (3301C-502)
- GREENSCAPES 1 in. W X 6 in. L Steel Landscape Fabric Pins , 100PK (85431)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 3'x300' (29503)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- HYDROFARM 4LB Japanese Maple Fert (FX14660)
- DEWITT 6x300 BLK Weed Barrier (PRO BLK6300)
- SGW EVERLAST SGW Everlast EVERFESLT503X8 Everglade Fescue Light 96 x 36 x 1.50 in. Artificial Turf (EVERFESLT503X8)
- Spectracide Landscaping Materials