Shop All Lawn Weed Killers
Spectracide
Lawn Weed Killer, 1 gal.
Mfr # 10561
Zoro # G0064097
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Type Ready-to-Use
- Contains 0.25% Dimethylamine Salt
- Application Method Trigger Sprayer
- Coverage 1000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # 10561
- Zoro # G0064097
- UPC # 071121956637
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Lawn Weed Killer |
Type | Ready-to-Use |
Contains | 0.25% Dimethylamine Salt |
Application Method | Trigger Sprayer |
Coverage | 1000 sq ft |
For Use On | Clover, Crabgrass, Dandelion, Yellow Nutsedge |
Meets | EPA Registered |
Product Type | Weed Killer |
Maximum Coverage Area | 1,000 sq ft |
Description
Lawn Weed Killer, For Use On Clover, Crabgrass, Dandelion, Yellow Nutsedge, Container Size 1 gal, Application Method Trigger Sprayer, Maximum Coverage Area 1,000 sq ft, Contains 0.25 Percent Dimethylamine Salt, Product Type Weed Killer, Type Ready-to-Use
Restrictions
- This item has been restricted from sale in the following states: HI, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit Service 4-Way (753-08391)
- GILMOUR Impulse Sprnklr 5670Sqft (842003-1011)
- KOHLER Carburetor (14 853 68-S)
- ENJOY YUMS HORSE Treats 5 lbs. APPLE (4001-AP-5LB)
- SPECTRACIDE Weed Stop Weed Killer Concentrate 32 oz (HG-96541)
- SPECTRACIDE Weed and Grass Killer (HG-97186)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- SPECTRACIDE Grass and Weed Killer, 1.33 gal. (HG-96370)
- SPECTRACIDE Weed and Grass Killer RTU Liquid 64 oz (HG-97048)
- SPECTRACIDE Weedstop Conc 32Oz (HG-96540)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503872)
- Spectracide Lawn Weed Killers