Shop All Insect Killers
Spectracide
Insecticide, 35 lb., Granules
Mfr # HG-97070
Zoro # G0071410
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Granular
- Size 35 lb
- Targeted Insects Ants, Centipedes, Cockroaches, Crickets, Fleas, Mosquitos, Spiders, Ticks
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectracide
- MFR # HG-97070
- Zoro # G0071410
- UPC # 071121962027
- Country of Origin Denmark
- Category Insect Killers
Dimensions
Size | 35 lb |
Container Size | 35 lb |
Details
Item | Insecticide |
Indoor/Outdoor Usage | Outdoor Only |
Form | Granular |
Targeted Insects | Ants, Centipedes, Cockroaches, Crickets, Fleas, Mosquitos, Spiders, Ticks |
Insect Group | Crawling |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
Active Ingredients | Gamma Cyhalothrin |
DEET Concentration | DEET-Free |
Container Type | Bag |
Indoor/Outdoor Use | Outdoor |
Description
Insecticide, Targeted Insects Ants, Centipedes, Cockroaches, Crickets, Fleas, Mosquitos, Spiders, Ticks, Active Ingredients Gamma Cyhalothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 35 lb, Container Type Bag, Form Granular, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills
Restrictions
- This item has been restricted from sale in the following states: CA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Brush Set Brushes Tecumseh 33849 Fits Starter# 33835 33605 (141-22000)
- XPOSE SAFETY 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-820-X)
- VILLACERA 9ft Half Umbrella, Beige (83-OUT5461)
- MTD Lever & Knob Assy. (94832)
- SPECTRACIDE 10 lb. Granular Outdoor Only Fire Ant Killer (HG-96472)
- SPECTRACIDE 15 oz. Aerosol Indoor/Outdoor Ant Killer (HG-51200)
- SPECTRACIDE Spectracide 7006234 1.5 lbs One-Shot Fire Ant Killer (7006234)
- SPECTRACIDE Ant Shield Insect Killer Liquid 1 gal (HG-51301)
- SPECTRACIDE Wasp and Hornet Killer, Aerosol, Permethrin/Piperonyl Butoxide/Tetramethrin, 18 oz, Outdoor Use (HG-30110)
- SPECTRACIDE Spectracide HG-96400 32 oz Liquid Insect Killer (7435290)
- CATCHMASTER Catchmaster Jacket Jar Wasp, Yellow Jacket and Hornet Trap (976-J)
- Spectracide Insect Killers