Shop All Insect Killers
Spectracide
Ant Shield Insect Killer Liquid 1 gal
Mfr # HG-51301
Zoro # G010066505
product price: $16.45
/ea
$16.45
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
- Brand Spectracide
- MFR # HG-51301
- Zoro # G010066505
- UPC # 71121513007
- Country of Origin Unknown
- Category Insect Killers
Description
Spectracide Ant Shield Insect Killer Ready-To-Use kills over 20 ant species on contact. Use it as a home barrier treatment. This formula also kills carpenter ants. Asian beetles roaches fleas ticks spiders crickets earwigs silverfish and other listed insects. Indoors spray it in cracks and crevices along baseboards under sinks behind stoves and refrigerators and anywhere insects may hide. Outdoors treat surfaces of screens doors and window frames porches patios buildings or wherever insects may enter. Trigger sprayer included. One gallon will cover 800 square feet. To use Spectracide Ant Shield Insect Killer Ready-To-Use as a barrier treatment apply a continuous band around your home foundation outdoors. Apply as a coarse spray to thoroughly and uniformly wet the foundation and/or band area so this product reaches the thatch level where pests may be active.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- JACKS IMPORTS Acrylic Cotton Navajo Blanket BURGUNDY (2707-BU)
- STENS Seat Switch 430-690 For Ayp 121305X (430-690)
- INTEX RECREATION 18 Pocket Suntanner (58894EP)
- SPECTRACIDE Insecticide/Repellent, 1.33 gal, Jug (96380)
- SPECTRACIDE Ant Shield Aerosol Ant Killer 15 oz (HG-51200-6)
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- SPECTRACIDE Termite Killing Foam, 16 oz, Spray Can (53370)
- SPECTRACIDE Termite Detection and Killing Stake, Solid, Odorless, BrownTan (HG-96116)
- SPECTRACIDE Sp O&D Triaz Rts 32 Oz (HG-95830)
- ENVIROSAFE TECHNOLOGIES Envirosafe Technologies MCP-900 Mega-Catch PRO 900 Series PREMIER Mosquito Trap (MCP-900)
- Spectracide Insect Killers