Shop All Insect Killers
Spectracide
10 lb. Granular Outdoor Only Fire Ant Killer
Mfr # HG-96472
Zoro # G4017819
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Granular
- Size 10 lb
- Targeted Insects Ants, Chinch Bugs, Cockroaches, Crickets, Earwigs, Moths, Ticks, Weevils
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectracide
- MFR # HG-96472
- Zoro # G4017819
- UPC # 071121964724
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 10 lb |
Container Size | 10 lb |
Details
Item | Fire Ant Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Granular |
Targeted Insects | Ants, Chinch Bugs, Cockroaches, Crickets, Earwigs, Moths, Ticks, Weevils |
Insect Group | Crawling |
Insect Control Type | Kills |
Type | Fire Ant Killer |
Active Ingredients | Lambda Cyhalothrin |
Standards | EPA Registered, SARA |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Container Type | Bag |
Indoor/Outdoor Use | Outdoor |
Description
Fire Ant Killer, Targeted Insects Ants, Chinch Bugs, Cockroaches, Crickets, Earwigs, Moths, Ticks, Weevils, Active Ingredients Lambda Cyhalothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 10 lb, Container Type Bag, Form Granular, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 20-1/2 " L, 3 " W (596-749)
- JACTO Jacto Sprayer Replacement Trigger Valve Cap with O-ring (996058)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- BLACK & DECKER 6.5 Amp 12 inch Electric 3-in-1 Compact Mower (MTE912)
- SPECTRACIDE 16 Oz. Aerosol Spray Carpenter Bee & Yellow Jacket Killer (HG-53371)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- SPECTRACIDE Termite Detection and Killing Stake, Solid, Odorless, BrownTan (HG-96116)
- SPECTRACIDE Termite Kill Stake 15Ct (HG-96115)
- SPECTRACIDE Malathion Insect Spray Concentrate (HG-30900)
- SPECTRACIDE Ant Shield Insect Killer Liquid 1 gal (HG-51301)
- MOSQUITO BITS Mosquito Bits 8Oz (116-12)
- Spectracide Insect Killers