Shop All Diagnostic and Monitoring Instruments and Supplies
Spectra S2 Plus
Single / Double Electric Breast Pump
Mfr # MM011305
Zoro # G512129944
product price: $337.99
/ea
Free Shipping & Returns
$337.99
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
- Brand Spectra S2 Plus
- MFR # MM011305
- Zoro # G512129944
- Country of Origin Korea, Republic of
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Single / Double Electric Breast Pump Kit Spectra S2 Plus Powerful 270 mmHg suction strength and adjustable suction levels for comfortable pumping Closed system with backflow protection to guard against bacteria Works as single or double pump Massage mode which simulates the natural suckling of baby, and backflow protection to keep breast milk from harmful bacteria, make this a great choice for hospital-grade pumping that doesn't compromise on convenience Built-in night light Included are: two 24-mm Spectra breast flanges; two 28-mm Spectra breast flanges; two Spectra tubes; two Spectra duckbill valves; two Spectra backflow protectors; silicone membranes for each backflow protector; two Spectra wide neck storage bottles included with bottles are nipple, cap, disc and lid for each bottle; Spectra 12-volt AC power adapter
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
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- ECONOMY Economy Backhaus Towel Clamp, 3.5in (13-240)
- MIDMARK ECG Clips, Clear, 4MM, Snap, 10/pk PK (3-047-0005)
- TOOL UV001930 Lawn & Garden Tractor Battery Terminal Nut & Bolt (TO697844)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- ILC Replacement for YSI 409b Reusable Temperature Probes (409B REUSABLE TEMPERATURE PROBES YSI)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- ILC Replacement for Bard Systems Ic-6p-bb0 IBP Adapter Cables (IC-6P-BB0 IBP ADAPTER CABLES BARD SYSTEMS)
- Spectra S2 Plus Diagnostic and Monitoring Instruments and Supplies