Spectra Mattress SS578001F 10.5 in. Orthopedic Break Thru Medium Firm Quilted Top Double Sided Pocketed Coil - Full
Mfr # SS578001F
Zoro # G304057202
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS578001F
- Zoro # G304057202
- UPC # 811383030337
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will wake up revitalized on this 10.5 Inch quilted-top, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The soft knit cover includes high density foam providing improved postural support. This traditional two sided mattress construction provides comfort and quality craftsmanship on both sides. The mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Break Thru Medium Firm Quilted Top Double Sided Pocketed Coil
- Quilted-Top double sided
- Foam encased pocketed coils
- Continuous stitch cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- Double sided flip-able
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 10.5 in.
- Weight: 69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- FLASH FURNITURE Queen Platform Bed Set, Black (SL-BMF-23-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- HOMEROOTS 14 in. Hybrid Lux Memory Foam & Wrapped Coil Mattress, White & Black - Twin Extra Large (391643)
- FLASH FURNITURE 6" Hybrid Mattress, Queen Mattress in a Box (CL-E236-B-Q-GG)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Twin Mattress in a Box (CL-FR231-12-T-GG)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHBTSBLKLF5MD3)
- Spectra Mattress Beds and Mattresses