Spectra Mattress SS571002F 11 in. Orthopedic Organic Medium Plush Knife Edge Pillow Top Pocketed Coil - Full
Mfr # SS571002F
Zoro # G403872072
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS571002F
- Zoro # G403872072
- UPC # 811383030498
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will slumber with comfort and luxury on this 11 Inch Knife Edge Pillow-top, American made mattress. It features foam encased individually wrapped pocketed coils that provides pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump organic cotton comfort cover includes high density foam providing additional comfort and support. The Pillow Top design delivers the perfect combination of plush comfort and support. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Organic Medium Plush Knife Edge Pillow Top Pocketed Coil
- Knife Edge Pillow-top 1 Inch of plush comfort foam
- Foam encased pocketed coils
- Organic cotton, Anti-microbial tack and jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 2 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 11 in.
- Weight: 79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- FLASH FURNITURE 14 Full Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-F-GG)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- FLASH FURNITURE 10 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-10-GY-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Queen Mattress in a Box (CL-E236-B-Q-GG)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- Spectra Mattress Mattresses