Spectra Mattress SS571001T 11.5 in. Orthopedic Organic Medium Firm Quilted Top Double Sided Pocketed Coil - Twin
Mfr # SS571001T
Zoro # G504057187
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS571001T
- Zoro # G504057187
- UPC # 811383030443
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will slumber with comfort and luxury on this 11.5 Inch Quilted-top, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump organic cotton comfort cover includes high density foam providing additional comfort and support. This traditional two sided mattress construction provides comfort and quality craftsmanship on both sides. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Organic Medium Firm Quilted Top Double Sided Pocketed Coil
- Quilted-Top double sided
- Foam encased pocketed coils
- Organic cotton, Anti-microbial tack and jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- Double sided flip-able
- Utilizes Eco-friendly Certi-pur Foam
- Size: Twin
- Dimension: 11.5 in.
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Air Bed Twin Elevated (64411ED)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Twin Mattress in a Box (CL-E236-B-T-GG)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE Full 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-F-GG)
- Spectra Mattress Beds and Mattresses