Spectra Mattress SS478004F 12 in. Orthopedic Select Extra Firm Quilted Top Pocketed Coil - Full
Mfr # SS478004F
Zoro # G604057117
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS478004F
- Zoro # G604057117
- UPC # 811383030733
- Country of Origin China
- Category Mattresses
Description
Upgrade to the perfect bedding solution and have a more restful night with Spectra Orthopedic Mattress. You will enjoy a luxurious nights sleep on this 12 Inch Quilted-top, American made mattress. It features individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump soft knit comfort cover includes high density foam providing additional comfort and support. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Select Extra Firm Quilted Top Pocketed Coil
- Quilted-Top with 1 Inch of firm foam
- Pocketed coils
- Super soft knit, Anti-microbial, Tack & jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 2 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 12 in.
- Weight: 106 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHEPSBLKLF5MD3)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- Spectra Mattress Mattresses