Spectra Mattress SS478002T 13 in. Orthopedic Select Firm Cool Action Gel Quilted Top Pocketed Coil - Twin
Mfr # SS478002T
Zoro # G304057097
Product Information
- Brand Spectra Mattress
- MFR # SS478002T
- Zoro # G304057097
- UPC # 811383030641
- Country of Origin China
- Category Mattresses
Description
Upgrade to the perfect bedding solution and have a more restful night with Spectra Orthopedic Mattress. You will enjoy a luxurious nights sleep on this 13 Inch Quilted-top, American made mattress. It features individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump soft knit comfort cover includes high density foam providing additional comfort and support. The layer of gel memory foam adjusts to your body weight and temperature allowing for an extremely comfortable and sound sleep. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Select Firm Cool Action Gel Quilted Top Pocketed Coil
- Hybrid Quilted-Top with 1 Inch Cool action gel & 1 Inch of firm foam
- Pocketed coils
- Super soft knit, Anti-microbial, Tack & jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 1 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Twin
- Dimension: 13 in.
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHEPSBLKLF5MD3)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- Spectra Mattress Beds and Mattresses