Spectra Mattress SS478001F 13.5 in. Orthopedic Select Medium Firm Quilted Top Double Sided Pocketed Coil - Full
Mfr # SS478001F
Zoro # G404057171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS478001F
- Zoro # G404057171
- UPC # 811383030610
- Country of Origin China
- Category Mattresses
Description
Upgrade to the perfect bedding solution and have a more restful night with Spectra Orthopedic Mattress. You will enjoy a luxurious nights sleep on this 13.5 Inch Quilted-top, American made mattress. It features individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump soft knit comfort cover includes high density foam providing additional comfort and support. With the traditional two sided construction, this mattress provides comfort and quality craftsmanship on both sides. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Select Medium Firm Quilted Top Double Sided Pocketed Coil
- Quilted-Top with 1 Inch of support foam on both sides
- Pocketed coils
- Super soft knit, Anti-microbial, Tack & jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- Double sided flip-able
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 13.5 in.
- Weight: 94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- KODIAK Lodge Frame Suede Olive Full Mattress- Green - Green (KFQPHBTSBLKLF5MD3)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE 12" Full Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-F-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- Spectra Mattress Mattresses